3/4 x 3/4 x 48 in. Stainless Steel Washing Machine Hose
3/4 x 3/4 x 48 in. Stainless Steel Washing Machine Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy installation, no special tools required
Specifications
- ASME:
- ASME A112.18.6
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 48
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Stainless Steel
- UPC:
- 428670001996
- Water Supply Connector Type:
- Washing Machine