This product requires certification to purchase.

3/8 x 1/2 x 12 in. FIP Stainless Steel Compact Sink Connector

LSP Products Group

3/8 x 1/2 x 12 in. FIP Stainless Steel Compact Sink Connector

  • Fast #
  • Part #LSFC112PP
  • Item #667639
  • Manufacturer Part #SFC-112-PP
4.6 out of 5 Customer Rating
Brand image
LSP Products Group

3/8 x 1/2 x 12 in. FIP Stainless Steel Compact Sink Connector

  • Fast #
  • Part #LSFC112PP
  • Item #667639
  • Manufacturer Part #SFC-112-PP
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless steel braiding and reinforced PVC liner provide superior performance
  • Exclusive POWR-TIGHT 12-point crimp many times industry standard
  • Chloramine resistant soft cones and tubing
  • Withstands dramatic changes in water pressure
  • Easy installation, no special tools required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.6
End Connection 1:
FIPS
End Connection 2:
Compression
End Connections:
FIPS x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Length:
12 in
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Outer Hose Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
428670054466
Water Supply Connector Type:
Sink