3/8 x 7/8 x 9 in. Stainless Steel Compact Closet Connector
3/8 x 7/8 x 9 in. Stainless Steel Compact Closet Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive POWR-TIGHT 12-point crimp many times industry standard
- Chloramine resistant soft cones and tubing
- Stainless steel braiding and reinforced PVC liner provide superior performance
- Easy installation, no special tools required
- Withstands dramatic changes in water pressure
Documents
Specifications
- ASME:
- ASME A112.18.6
- End Connection 1:
- Ballcock
- End Connection 2:
- Compression
- End Connections:
- Ballcock x Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- Length:
- 9 in
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Toilet