3 - 4 in. PVC Pipe Holder
3 - 4 in. PVC Pipe Holder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in the U.S.A
- Secures pipe to forms during the concrete pour
- Scored tail piece snaps off when stripping form boards
- Solvent cements to pipe
- Can be used either vertically or horizontally as a pipe support by fastening to a stud, joist, or from board
- Acceptable as waste and/or vent riser clamp applications on plastic pipe within stud walls
Documents
Specifications
- Application:
- Plastic Pipe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in - 4 in
- Material:
- Plastic
- Material Type:
- ABS, PVC, Polymer
- Product Type:
- Pipe Holder
- UPC:
- 671436100383