3-1/2 in. Plastic Roof Drain
3-1/2 in. Plastic Roof Drain
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 11-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3-1/2 in
- IAPMO Listed:
- Yes
- UPC:
- 671436200748