This product requires certification to purchase.

3/4 x 3/4 in. Pipe Insulation

LSP Products Group

3/4 x 3/4 in. Pipe Insulation

  • Fast #
  • Part #LK03434
  • Item #3792214
  • Manufacturer Part #K-03434
4.5 out of 5 Customer Rating
Brand image
LSP Products Group

3/4 x 3/4 in. Pipe Insulation

  • Fast #
  • Part #LK03434
  • Item #3792214
  • Manufacturer Part #K-03434
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Rubber insulation is available in a wide variety of sizes
  • Un-slit rubber insulation is made to slip over pipe
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/4 in
Size
3/4 in x 3/4 in
Thickness
0.75 in
Characteristics & Features
Material
Rubber
Warranty & Product Information
FM Approved
No
UL Listed
No
UPC
671436234385