3/8 x 1/2 x 30 in. FIP Stainless Steel Compact Sink Connector
3/8 x 1/2 x 30 in. FIP Stainless Steel Compact Sink Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead Free compliant product available
Specifications
- ASME:
- ASME A112.18.6
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Length:
- 30 in
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Stainless Steel
- Water Supply Connector Type:
- Sink