This product requires certification to purchase.

4 in. ABS Pipe and PVC Schedule 40 DWV Fittings Inset Test Plug

LSP Products Group

4 in. ABS Pipe and PVC Schedule 40 DWV Fittings Inset Test Plug

  • Fast #
  • Part #LP0005
  • Item #7878949
  • Manufacturer Part #P-0005
4.9 out of 5 Customer Rating
Brand image
LSP Products Group

4 in. ABS Pipe and PVC Schedule 40 DWV Fittings Inset Test Plug

  • Fast #
  • Part #LP0005
  • Item #7878949
  • Manufacturer Part #P-0005
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
ABS Pipe, PVC Schedule 40 DWV Fittings
CARB OTC LEED Compliant:
No
Diameter:
4 in
End Connection 1:
Wafer
End Connections:
Wafer
FM Approved:
No
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Number of Tools Included:
1
Tool Type:
Plug
UL Listed:
No
UPC:
671436100031