5/8 x 3/8 in Nickel Plated Brass Compression Ball Valve
5/8 x 3/8 in Nickel Plated Brass Compression Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick and easy 1/4-turn shut-off
- Value engineered nickel-plated brass ensures durability at optimized value
- Ball style valve will not freeze up
- PTFE seats for extra wear resistance
- Chloramine/chlorine-resistant O-rings will not break down due to oxidation
- 3/8 in compression nut and ferrule sold separately if needed (P-06706)
- 1 yr limited warranty
- Innovative connection designed to eliminate additional leak paths
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 N-6614
- ASME:
- ASME A112.18.1
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 61 N-6614
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 40 to 160 Deg F
- UPC:
- 671436032271
- Valve Body Material:
- Brass
- Valve Seat Material:
- PTFE
- Valve Size:
- 5/8 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- Yes