This product requires certification to purchase.

6 in. DWV and High Impact Plastic Inset Plug On Cap

LSP Products Group

6 in. DWV and High Impact Plastic Inset Plug On Cap

  • Fast #
  • Part #LP0006
  • Item #7206864
  • Manufacturer Part #P-0006
4 out of 5 Customer Rating
Brand image
LSP Products Group

6 in. DWV and High Impact Plastic Inset Plug On Cap

  • Fast #
  • Part #LP0006
  • Item #7206864
  • Manufacturer Part #P-0006
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Cap
Material
Plastic
Material Type
ABS
Schedule Class
40
Warranty & Product Information
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
671436100048