60 x 3/4 in. FHT Stainless Steel Front Washing Machine Connector
60 x 3/4 in. FHT Stainless Steel Front Washing Machine Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CSA Certified:
- CSA B125.6
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Nickel
- End Connection 1:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 60 in
- Material:
- Brass, Plastic
- Material Type:
- Polymer