1-1/4 in. High Impact Plastic Pipe Clamp
Acousto® 1-1/4 in. High Impact Plastic Pipe Clamp
Package Quantity Info:
Each: 1Product Details
Product Details
- Replaces ineffective felt or carpet padding; long-lasting rigid material won't rot or deteriorate
- Provides reliable and secure method or mounting pipe, won't loosen the wood wedges or pipe hooks
- Pipe mount and insulator in one; absorbs the vibrations that would normally be transmitted by water velocity and disruptions in water flow
- Won't break down under normal hot water temperatures
- Recommended for high-end residential projects and multi-family construction such as apartments, condominiums, hotels and motels
Documents
Specifications
- Application:
- CPVC Pipe, Copper Pipe, Hotels, Residential
- Collection:
- Acousto®
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed:
- Yes
- Material:
- High Impact Plastic
- Product Type:
- Pipe Clamp
- UL Listed:
- No