18 in. Crimp PEX x FIP Stainless Steel Water Heater Connector
Aquaflo® 18 in. Crimp PEX x FIP Stainless Steel Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 25Product Details
Product Details
- Full flow- 3/4 in. ID provide greater water flow with minimal restrictions
- High quality EPDM gasket
- Lead free, non-toxic and sanitary
- Truly kink free
- Flexible but durable, even with multiple bends
- Tube resists work hardening, allowing for more flexibility and easier installation
- Integrated dielectric sleeve, so no dielectric union required
- Defect-free tubing (100% leak tested)
- High corrosion-resistant stainless steel
Documents
Specifications
- CSA Certified:
- CSA B125.6 2017
- End Connection 1:
- Barbed
- End Connection 2:
- FIPT
- End Connections:
- Barbed x FIPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Length:
- 18
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- Rigid:
- No
- UL Listed:
- No