3/4 x 18 in. FIP x FIP Sweat Stainless Steel Flexible Connector
Aquaflo® 3/4 x 18 in. FIP x FIP Sweat Stainless Steel Flexible Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tube resists work hardening allowing for more flexibility and easier installation
- No dielectric union required
- Flexible but durable even with multiple bends
- High Quality EPDM Gasket
- Non-toxic and sanitary
- Defect-free tubing (100% leak tested)
Documents
Specifications
- ASME:
- ASME A112.18.6
- Collection:
- Aquaflo®
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 18 in
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 428675218238
- Water Supply Connector Type:
- Water Heater