3/8 x 7/8 x 16 in. Stainless Steel Compact Closet Connector
Aquaflo® 3/8 x 7/8 x 16 in. Stainless Steel Compact Closet Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exclusive POWR-TIGHT 12-point crimp many times industry standard
- Chloramine resistant soft cones and tubing
- Stainless steel braiding and reinforced PVC liner provide superior performance
- Easy installation, no special tools required
- Withstands dramatic changes in water pressure
Documents
Specifications
- ASME:
- ASME A112.18.6
- Collection:
- Aquaflo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 7/8 in x 3/8 in
- Length:
- 16 in
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Water Supply Connector Type:
- Toilet