Chrome Plated Cleanout
Chrome Plated Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of durable high-impact plastic (will not rust or corrode)
Specifications
- Cover Color Finish:
- Chrome Plated
- Cover Material:
- Plastic
- Diameter:
- 5-1/2
- Product Type:
- Cover Plate
- UPC:
- 671436001062