Extension Ring for Pull Stop Box™ Escutcheons
Extension Ring for Pull Stop Box™ Escutcheons
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used with any trim kit to cover any excessively large holes in the drywall up to 4-1/2 in diameter.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Pull Stop Box™
- Faucet Part Type:
- Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671436016585
- WaterSense Labeled:
- No