Assembled Washing Machine Copper Sweat Unassembled Supply Box
FireStop™ Assembled Washing Machine Copper Sweat Unassembled Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E-814
- Box Material:
- Plastic
- Collection:
- FireStop™
- Fire Rated:
- Yes
- Height:
- 8-13/16 in
- Length:
- 10-7/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 671436233234
- Water Hammer Arrestor Included:
- No
- Width:
- 8-3/16 in