Deep Cover Box in White
FireStop™ Deep Cover Box in White
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deep trim out kit for Pull Stop Box™ outlet box
- Includes knob and escutcheon
- For cabinets
- Paintable
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Collection:
- FireStop™
- Depth:
- 3 in
- Fire Rated:
- No
- Height:
- 4-1/8 in
- Length:
- 3-1/2 in
- Overall Box Size:
- 4-1/8 in x 3-1/2 in x 2 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Universal
- Water Hammer Arrestor Included:
- No