This product requires certification to purchase.

1/2 - 1-1/8 in. Trim Kit with Knob and Escutcheon in White

LSP Products Group

FireStop™ Pull Stop Box™ 1/2 - 1-1/8 in. Trim Kit with Knob and Escutcheon in White

  • Fast #
  • Part #LOBFPS200W
  • Item #4663891
  • Manufacturer Part #OBFPS-200-W
4.4 out of 5 Customer Rating
Brand image
LSP Products Group

FireStop™ Pull Stop Box™ 1/2 - 1-1/8 in. Trim Kit with Knob and Escutcheon in White

  • Fast #
  • Part #LOBFPS200W
  • Item #4663891
  • Manufacturer Part #OBFPS-200-W
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM E-814
Collection:
FireStop™ Pull Stop Box™
Color Finish Name:
White
Depth:
1-1/8 in
Maximum Temperature:
180
UPC:
671436011214