Unassembled Washing Machine CPVC Supply Box with Hammer Arrestor
FireStop™ Unassembled Washing Machine CPVC Supply Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010 2004
- Box Material:
- Plastic
- Collection:
- FireStop™
- Fire Rated:
- Yes
- Height:
- 8-13/16
- Length:
- 10-7/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 8-3/16 in x 7-1/16 in x 3-5/16 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 671436231292
- Water Hammer Arrestor Included:
- Yes