Universal Uponor PEX Supply Box
FireStop™ Universal Uponor PEX Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ROUGH-IN KITS-INCLUDES BOX
- VALVE AND PROTECTIVE COVER
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E-814
- Box Material:
- Plastic
- Collection:
- FireStop™
- Connection Size:
- 1/2
- Fire Rated:
- Yes
- Height:
- 4-1/8 in
- Length:
- 3-1/2 in
- Overall Box Size:
- 4-1/8 in x 3-1/2 in x 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Uponor ProPEX
- Supply Box Type:
- Universal
- UPC:
- 671761510833
- Water Hammer Arrestor Included:
- No
- Width:
- 2 in