This product requires certification to purchase.

Washing Machine Brass PEX connection Supply Box with Hammer Arrestor

LSP Products Group

FireStop™ Washing Machine Brass PEX connection Supply Box with Hammer Arrestor

  • Fast #
  • Part #LOBFS2131
  • Item #3753488
  • Manufacturer Part #OBFS-2131
5 out of 5 Customer Rating
Brand image
LSP Products Group

FireStop™ Washing Machine Brass PEX connection Supply Box with Hammer Arrestor

  • Fast #
  • Part #LOBFS2131
  • Item #3753488
  • Manufacturer Part #OBFS-2131
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
ASTM:
ASTM E-814
Box Material:
Plastic
Collection:
FireStop™
Depth:
3-5/16
Fire Rated:
Yes
Height:
7-1/16
Length:
8-3/16
NSF Certified:
No
Overall Box Size:
8-3/16 in x 7-1/16 in x 3-5/16 in
Proposition 65:
WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type:
PEX
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
671436233272
Water Hammer Arrestor Included:
Yes
Width:
10-7/8