Washing Machine Uponor PEX Supply Box
FireStop™ Washing Machine Uponor PEX Supply Box
Product Details
Product Details
Specifications
- Box Material:
- Plastic
- Collection:
- FireStop™
- Depth:
- 3-7/10
- Fire Rated:
- Yes
- Height:
- 7-4/5
- Length:
- 7-1/2
- NSF Certified:
- No
- Overall Box Size:
- 7-4/5 in x 7-1/2 in x 3-7/10 in
- Proposition 65:
- WARNING –This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- Uponor ProPEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 7-1/2