This product requires certification to purchase.

60 in. Connector

LSP Products Group

Flex Arrester™ 60 in. Connector

  • Fast #
  • Part #LWMFA160PP
  • Item #5136947
  • Manufacturer Part #WMFA-160-PP
5 out of 5 Customer Rating
Brand image
LSP Products Group

Flex Arrester™ 60 in. Connector

  • Fast #
  • Part #LWMFA160PP
  • Item #5136947
  • Manufacturer Part #WMFA-160-PP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Flex Arrester™
End Connection 1:
FGHT
End Connection 2:
FGHT
End Connections:
FGHT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
60 in
Material:
Brass, Plastic
Material Type:
Polymer
Product Type:
Connector
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
671436015250