1/2 in. Polybutolyne Pipe Clamp
Flexi-Fin® 1/2 in. Polybutolyne Pipe Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Made in the U.S.A
- Slim line box profile allows for 1 in. backing
- Adjustable face plate accommodates up to 5/8 in wall thickness
- WIRSBO ProPEX® valves included
- Face plate is 6-13/16 in x 4-7/8 in
- Secures copper, CPVC and PEX piping to both wood and metal framework
- Use in both residential and commercial construction
- Beige in color
- Ideal for potable and hydronic water systems
Documents
Specifications
- Collection:
- Flexi-Fin®
- Color Finish Name:
- Beige
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Product Type:
- Insulating Suspension Clamp
- UL Listed:
- No
- UPC:
- 671436100550