This product requires certification to purchase.

1-1/2 in. Polybutolyne Pipe Clamp

LSP Products Group

Flexi-Fin® 1-1/2 in. Polybutolyne Pipe Clamp

  • Fast #
  • Part #LP2027
  • Item #84694
  • Manufacturer Part #P-2027
4.2 out of 5 Customer Rating
Brand image
LSP Products Group

Flexi-Fin® 1-1/2 in. Polybutolyne Pipe Clamp

  • Fast #
  • Part #LP2027
  • Item #84694
  • Manufacturer Part #P-2027
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made in the U.S.A
  • Pump not included
  • On/Off firing mode
  • Meets ASHRAE 90.1b performance criteria and ASME "H" stamp
  • Copper heat exchanger
  • Glass-lined cast iron with bronze trim
  • NOx emissions below 10 ppm
  • Works at an altitude range of 0-10,000 ft
  • Secures Copper, CPVC and PEX piping to both wood and metal framework
  • Use in both residential and commercial construction
  • Requires Certification

Documents


Specifications

Application:
CPVC, Copper, Metal, PEX Pipe, Wood
Collection:
Flexi-Fin®
Color Finish Name:
Beige
Fits Pipe Size:
1-1/2 in
Material:
Plastic
Product Type:
Pipe Clamp
UPC:
671436100413