1-1/2 in. Roof Vent Plastic
Frank Pattern™ 1-1/2 in. Roof Vent Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- Counter flashing features triple O-ring seal
- For use with ABS PVC galvanized or cast iron DWV pipe
- Requires no tools or mastics for sealing
- Constructed of durable thermoplastic rubber
Documents
Specifications
- Application:
- ABS Pipe, Cast Iron Pipe, DWV Pipe, PVC Pipe, Residential
- Collection:
- Frank Pattern™
- Diameter:
- 1-1/2 in
- Height:
- 1-1/8 in
- Material:
- Plastic, Rubber
- Material Type:
- Thermoplastic
- UPC:
- 671436101199