Ice Maker Copper Supply Box, Tract Pack
Ice Maker Copper Supply Box, Tract Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- Slim line box profile allows for 1" backing
- Adjustable face plate accommodates up to 5/8" wall thickness
- Tract pack
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 5-3/16
- Length:
- 5-3/16
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 2-1/2 in x 5-3/16 in x 5-3/16 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 671436248412
- Water Hammer Arrestor Included:
- No
- Width:
- 5-3/16