This product requires certification to purchase.

Ice Maker Copper Supply Box

LSP Products Group

Ice Maker Copper Supply Box

  • Fast #
  • Part #LOB800LL
  • Item #3910394
  • Manufacturer Part #OB-800-LL
5 out of 5 Customer Rating
Brand image
LSP Products Group

Ice Maker Copper Supply Box

  • Fast #
  • Part #LOB800LL
  • Item #3910394
  • Manufacturer Part #OB-800-LL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slim line box profile allows for 1" backing
  • Adjustable face plate accommodates up to 5/8" wall thickness
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Depth:
3 in
Fire Rated:
No
Height:
5-3/16 in
Length:
5-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
5-3/16 in x 5-3/16 in x 2-1/2 in
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Supply Box Connection Type:
Copper
Supply Box Type:
Ice Maker
UPC:
671436248498
Water Hammer Arrestor Included:
Yes