Ice Maker Uponor ProPEX® Supply Box
Ice Maker Uponor ProPEX® Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 5-3/16 in
- Length:
- 5-3/16 in
- Overall Box Size:
- 5-3/16 in x 5-3/16 in x 2-1/2 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Uponor ProPEX
- Supply Box Type:
- Ice Maker
- UPC:
- 671436248948
- Water Hammer Arrestor Included:
- No