Ice Maker Uponor ProPEX® Supply Box
Ice Maker Uponor ProPEX® Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented Hammer Arrestor design
- Slim line box profile allows for 1" backing
- Adjustable face plate accommodates up to 5/8" wall thickness
- WIRSBO ProPEX® valves included
- Face Plate is 6 13/16" x 4 7/8"
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Connection Size:
- 1/2
- Depth:
- 3 in
- Fire Rated:
- No
- Height:
- 5-3/16 in
- Length:
- 5-3/16 in
- Overall Box Size:
- 5-3/16 in x 5-3/16 in x 2-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Uponor ProPEX
- Supply Box Type:
- Ice Maker
- UPC:
- 671436243202
- Water Hammer Arrestor Included:
- Yes