Outlet Box Pex and Hammer Arrestor, Condensate
Kahuna™ Outlet Box Pex and Hammer Arrestor, Condensate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- All of the great features of our Kahuna™ Outlet Box with Water Hammer Arresters.
- Outlet box includes a plastic Simplex handle
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- Kahuna™
- Fire Rated:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 671436226069
- Water Hammer Arrestor Included:
- Yes