This product requires certification to purchase.

Washing Machine Uponor ProPEX® Supply Box, Condensate

LSP Products Group

Kahuna™ Washing Machine Uponor ProPEX® Supply Box, Condensate

  • Fast #
  • Part #LOB2061C
  • Item #3753550
  • Manufacturer Part #OB-2061-C
4.5 out of 5 Customer Rating
Brand image
LSP Products Group

Kahuna™ Washing Machine Uponor ProPEX® Supply Box, Condensate

  • Fast #
  • Part #LOB2061C
  • Item #3753550
  • Manufacturer Part #OB-2061-C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Box Material:
Plastic
Collection:
Kahuna™
Fire Rated:
No
Height:
8-1/2 in
Length:
12-8/25 in
Proposition 65:
WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type:
Uponor ProPEX
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
671436225826
Water Hammer Arrestor Included:
Yes