Metal Ice Maker Copper Supply Box
Metal Ice Maker Copper Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5Product Details
Product Details
- Slim line box profile allows for 1" backing
- Nailing tab assures solid installation
- Ribbed walls add support for greater strength and better alignment
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Metal
- Depth:
- 2-1/2
- Fire Rated:
- No
- Height:
- 5-1/8
- Length:
- 5-1/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 5-5/8 in x 5-1/8 in x 2-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Ice Maker
- UPC:
- 671436243080
- Water Hammer Arrestor Included:
- No
- Width:
- 5-5/8