This product requires certification to purchase.

Metal Universal Washing Machine Copper Supply Box

LSP Products Group

Metal Universal Washing Machine Copper Supply Box

  • Fast #
  • Part #LOB502
  • Item #1136064
  • Manufacturer Part #OB-502
3.8 out of 5 Customer Rating
Brand image
LSP Products Group

Metal Universal Washing Machine Copper Supply Box

  • Fast #
  • Part #LOB502
  • Item #1136064
  • Manufacturer Part #OB-502
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deep faceplate for 1" thick drywall
  • Packaged with 10 5/16" x 8 1/4" face plate
  • Easy to install
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Metal
Depth:
3-1/2 in
Fire Rated:
No
Height:
5-7/8 in
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
8-11/32 in x 5-7/8 in x 3-17/32 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Copper
Supply Box Type:
Washing Machine
UPC:
671436101939
Water Hammer Arrestor Included:
No
Width:
8-11/32 in