1/2 x 7/8 x 16 in. FIP Stainless Steel Closet Connector
MightyFlex™ 1/2 x 7/8 x 16 in. FIP Stainless Steel Closet Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.6
- Collection:
- MightyFlex™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- End Connection 1:
- Ballcock
- End Connection 2:
- FIPS
- End Connections:
- Ballcock x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- Length:
- 16 in
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Stainless Steel
- Pressure - Maximum:
- 160 psi
- UPC:
- 428670059898
- Water Supply Connector Type:
- Toilet