3-7/10 x 7-1/2 x 7-4/5 in. Supply Box
One Stop Box™ 3-7/10 x 7-1/2 x 7-4/5 in. Supply Box
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- All?in?one drain box that can handle condensate, drain, and supply in one unit. Rough?in kit includes: Box, valves, debris cover (faceplate sold separately).
- Flexible installation options: Mount left, right, or center in a stud bay; Can be split across adjacent stud bays; Can be paired with a second box for custom configurations.
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010 2004
- ASTM:
- ASTM E-814 2011a
- Box Material:
- Plastic
- Collection:
- One Stop Box™
- Depth:
- 3-7/10
- Drain Opening:
- 2
- Fire Rated:
- No
- Height:
- 7-4/5
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 3-7/10 in x 7-1/2 in x 7-4/5 in
- Proposition 65:
- WARNING –This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Drain
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 7-1/2