This product requires certification to purchase.

7-1/2 x 7-4/5 in. Washing Machine GHT Supply Box

LSP Products Group

One Stop Box™ 7-1/2 x 7-4/5 in. Washing Machine GHT Supply Box

  • Fast #
  • Part #LOBOS103
  • Item #7889743
  • Manufacturer Part #OBOS-103
4.3 out of 5 Customer Rating
Brand image
LSP Products Group

One Stop Box™ 7-1/2 x 7-4/5 in. Washing Machine GHT Supply Box

  • Fast #
  • Part #LOBOS103
  • Item #7889743
  • Manufacturer Part #OBOS-103
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010 2004
ASTM:
ASTM E-84-2011a
Collection:
One Stop Box™
Connection Size:
1/2
Depth:
3-7/10 in
Drain Opening:
2 in
Fire Rated:
Yes
Height:
7-4/5 in
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
7-1/2 in x 7-4/5 in
Proposition 65:
WARNING –This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Supply Box Connection Type:
GHT
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
7-1/2 in