Washing Machine One Stop Box™ with Water Hammer Arrester
One Stop Box Washing Machine One Stop Box™ with Water Hammer Arrester
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- One Stop Box™ is the smallest single box to offer condensate, drain, and supply all in one box. Rough?in kit includes: Box, valves, debris cover (faceplate sold separately).
- Flexible drain and supply stop installation options using two boxes. Unlimited versatility between left, center, right drains, top or bottom supply piping, split in separate stud cavities, or on adjacent walls.
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010-2004
- ASTM:
- ASTM E-814-2011A
- Collection:
- One Stop Box
- Connection Size:
- 1/2, 3/4
- Depth:
- 3-7/10 in
- Fire Rated:
- No
- Height:
- 7-8/10 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 7-1/2 in x 3-7/10 in x 7-8/10 in
- Supply Box Connection Type:
- PEX
- Type:
- LOBOS115RK
- UPC:
- 671436030437
- Water Hammer Arrestor Included:
- Yes
- Width:
- 7-1/2 in