This product requires certification to purchase.

Overflow Plate in Chrome

LSP Products Group

Overflow Plate in Chrome

  • Fast #
  • Part #LR06575
  • Item #1669872
  • Manufacturer Part #R-06575
3.6 out of 5 Customer Rating
Brand image
LSP Products Group

Overflow Plate in Chrome

  • Fast #
  • Part #LR06575
  • Item #1669872
  • Manufacturer Part #R-06575
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Overflow Plate
Warranty & Product Information
ADA Compliant
No
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
No
UPC
671436002380