1 in. 200 ft. Roll Pipe Wrap Tape in Black
Plasti-Sleeve® 1 in. 200 ft. Roll Pipe Wrap Tape in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with copper, ABS, PEX, and PVC pipe
- Protects pipe during installations
- Forms seal around pipe in concrete
- Self-dispensing box
Documents
Specifications
- Collection:
- Plasti-Sleeve®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 200 ft
- Material:
- Plastic
- Maximum Temperature:
- 180
- Thickness:
- 4 mm