Unassembled Washing Machine Uponor ProPEX® Supply Box
Plastic Switch Hitter® Unassembled Washing Machine Uponor ProPEX® Supply Box
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- Plastic Switch Hitter®
- Depth:
- 3
- Fire Rated:
- No
- Height:
- 7-5/8
- Length:
- 6-1/2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 7-5/8 in x 6-1/2 in x 3 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- Uponor ProPEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 671436102158
- Water Hammer Arrestor Included:
- Yes