Deep Ice Maker Trim Kit in White
Pull Stop Box™ Deep Ice Maker Trim Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Stainless Steel
- Collection:
- Pull Stop Box™
- Depth:
- 1-23/25 in
- Fire Rated:
- No
- Height:
- 4-1/8 in
- Length:
- 3-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 4-1/8 in x 3-1/2 in x 2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Styrene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 671436016653
- Water Hammer Arrestor Included:
- No