Universal PEX Supply Box
Pull Stop Box™ Universal PEX Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rough-in kit includes: box, valves, and protective cover
- Takes hassle out of angle stop installation by eliminating need for stub out
- Control flow of water to supply line by actuating valve in push/pull motion
- Five-year limited warranty
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- Pull Stop Box™
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 4-1/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 4-1/8 in x 3-1/2 in x 2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Universal
- UPC:
- 042867000458
- Water Hammer Arrestor Included:
- No