This product requires certification to purchase.

Universal Uponor PEX Supply Box

LSP Products Group

Pull Stop Box™ Universal Uponor PEX Supply Box

  • Fast #
  • Part #LOBPS104RKLL
  • Item #4338333
  • Manufacturer Part #OBPS-104-RK-LL
3.4 out of 5 Customer Rating
Brand image
LSP Products Group

Pull Stop Box™ Universal Uponor PEX Supply Box

  • Fast #
  • Part #LOBPS104RKLL
  • Item #4338333
  • Manufacturer Part #OBPS-104-RK-LL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rough-in kit includes: box, valves, and protective cover
  • Takes hassle out of angle stop installation by eliminating need for stub out
  • Control flow of water to supply line by actuating valve in push/pull motion
  • Five-year limited warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Collection:
Pull Stop Box™
Connection Size:
1/2
Fire Rated:
No
Height:
4-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Overall Box Size:
4-1/8 in x 3-1/2 in x 2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Connection Type:
Uponor ProPEX
Supply Box Type:
Universal
UPC:
042867000496
Water Hammer Arrestor Included:
No