This product requires certification to purchase.

Brass Lift & Turn Drain in Oil Rubbed Bronze

LSP Products Group

Rapid Fit® Brass Lift & Turn Drain in Oil Rubbed Bronze

  • Fast #
  • Part #LR0981
  • Item #2129804
  • Manufacturer Part #R-0981
5 out of 5 Customer Rating
Brand image
LSP Products Group

Rapid Fit® Brass Lift & Turn Drain in Oil Rubbed Bronze

  • Fast #
  • Part #LR0981
  • Item #2129804
  • Manufacturer Part #R-0981
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Provides watertight seal
  • All finishes are PVD for superior performance and durability
  • One hole cover
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2-27/64 in
Characteristics & Features
Collection
Rapid Fit®
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Drain Body Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
671436213670