Lift & Turn Drain in Polished Chrome
Rapid Fit® Lift & Turn Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Provides watertight seal
- Includes lift and turn stopper, over-flow plate and bushing kit
- One hole cover
Documents
Specifications
- Collection:
- Rapid Fit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Trim Only:
- No
- UPC:
- 671436000010