This product requires certification to purchase.

Lift & Turn Half Kit for Use with Bath Waste Assembly, ABS

LSP Products Group

Rapid Fit® Lift & Turn Half Kit for Use with Bath Waste Assembly, ABS

  • Fast #
  • Part #LRF0475
  • Item #9591109
  • Manufacturer Part #RF-0475
4.1 out of 5 Customer Rating
Brand image
LSP Products Group

Rapid Fit® Lift & Turn Half Kit for Use with Bath Waste Assembly, ABS

  • Fast #
  • Part #LRF0475
  • Item #9591109
  • Manufacturer Part #RF-0475
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Half Kits – includes overflow elbow, drain elbow, chrome strainer, chrome overflow plate, chrome stopper, gaskets & test capability (no piping or tee included)
  • 1 Hole Overflow
  • Overflow elbow has a slight angle to accommodate tub angle
  • Assemblies come with chrome plated drains and overflow plates
  • IAPMO File #1232
  • Meets or exceeds ASME A112.18.1
  • Requires Certification

Documents


Specifications

ASME:
A112.18.1
Collection:
Rapid Fit®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1-5/8 in
IAPMO Listed:
Yes
Trim Only:
No