Plastic Lift & Turn Drain in Chrome Plated
Rapid Fit™ Plastic Lift & Turn Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Includes lift-n-turn stopper and 1 hole faceplate
Documents
Specifications
- Collection:
- Rapid Fit™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- NPSM
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 671436216787